missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Corning collection bags are available in 2D hanging configurations with multiple bag volumes and connector configurations.
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Tubing Style | Heat sealable flexible tubing |
| Film Description | EVA |
| No. per Case | 1/Ea. |
| No. per Pack | 1/Pk. |
| Port Detail | Port 1 - 0.37 in. Connector, 12 L x 0.37 I.D. x 0.62 in. O.D., chemically resistant, heat sealable flexible tubing, port 2 - male MPC connector with 0.37 in. barb, female MPC cap, port- 3 female MPC connector with 0.37 in. barb, male MPC plug, break-off i |
| Quantity | Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?