605.38 EUR valid until 2025-12-31
Use promo code "24380" to get your promotional price.
Use promo code "24380" to get your promotional price.
| Product Type | Protective Coveralls |
|---|---|
| Size | Small |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Green |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Double,Elastic |
| Cuff Style | Double,Elastic |
| Neck Style | Hooded |
| Hood Type | 2-panel, Elastic |
| Closure Type | Double Zipper Front Entry |
| Seam Type | Taped,Welded |
| Seam Type | Taped,Welded |
| Resistance | Chemicals |
| Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN1149-5 |
| No. of Pockets | None |
| Style | Includes Hood |