Memmert™ Silicone Entry Port 40 mm, Flap And Stopper Closure, Custom Position Tbc In The Back For Ico105Med

Use these entry ports with convection ovens. Memmert™ Convection and Universal Oven Entry Points can be closed by flap in special positions at the back.

Additional Details:
Additional Details: Weight: 75.00000kg



Product Code. 15878646

Quantity Price
1 467.0  € / Each
Estimated Shipment
10-10-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

For Use With (Equipment) Models 30, 55, 75, 110, 160, 260, 450, 750, 1060
Material Stainless Steel
Type Entry Port
Diameter (Metric) 38 mm

  • Entry port with 38 mm clear diameter
  • For Memmert Ovens

Alternative Products