missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Innovative safety spectacles feature a sporty design that combines functionality and safety
- Feather-light construction weighs only 23 grams
- Soft, adjustable nosepiece with soft, anti-slip earpieces for a pressure-free fit
- Lens geometry ensures optimum vision
Supravision AR Coating
- Inside: Anti-reflective
- Outside: Anti-reflective
- Ideal for working conditions with strong or mixed lighting conditions
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Plus Coating
- Inside: Anti-fog and scratch-resistant
- Outside: Anti-fog and scratch-resistant
- Suitable for environments with frequent temperature and humidity fluctuations
Supravision Variomatic Coating
- Inside: Anti-fog
- Outside: Scratch-resistant
- Self-coloring filters automatically darken within 10 seconds and brighten after 30 seconds
- Suitable for working areas with frequent movement from inside to outside, and from light to dark
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 170:2002 |
| Lens Type | Supravision Variomatic |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Light Green |
| Product Type | Ergonomic Safety Glasses |
| For Use With (Application) | Offshore, Maritime |
| Frame Color | Black, Anthracite |
| Model | 9193 Sportstyle |
| Weight (Metric) | 23 g |
| Material | Polycarbonate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?