HALYARD™ AERO CHROME™ High-Performance Surgical Gown

High-Performance Surgical Gown combines comfort, softness and breathability with high level protection against pathogens and fluids, including chemotherapy drugs.

Additional Details:
Additional Details: Weight: 7.56300kg



Product Code. 30274695

Quantity Price
1 257.71  € / Pack of 28
Estimated Shipment
27-08-2025
Add to basket


Description and Specification

Specification

Size 2X-Large
Gender Unisex
Length (English) 137 cm
Length (Metric) 137 cm
No. of Pockets None
Width (English) 97 cm
Width (Metric) 97 cm
Product Type Surgical Gown
Material Cool Shield Copolymer
Color Silver
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Includes 2 hand towels
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795, AAMI level 4, ASTM D6978-05
Autoclavable Not Autoclavable
No. per Pack 1

  • Culmination of HALYARD™'s expertise in designing high-performance garments for critical applications in Healthcare, the AERO CHROME™ gowns offer an exceptional combination of Protection, Breathability, and Comfort.
  • Red collar: Easily identify a high-performance gown
  • Breathable back panel: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the High Performance per EN13795-1:2019: ensures superior protection
  • Meets AAMI Level 4 standard: provides the highest level of fluid and microbial protection in the critical zones
  • No breakthrough detected after 240 minutes of exposure to 52 chemotherapy drugs
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging