Waters Corporation Atlantis HILIC Prep Column
HILIC separation mechanisms provide orthogonal analyte selectivity compared to traditional chromatographic reversed-phase approaches.
0.0 €
Specification
Max. Pressure | 6000 psi (415 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 5 μm |
Pore Size | 100 Å |
Quantity | 1/Ea. |
Specification
Max. Pressure | 6000 psi (415 Bar) |
---|---|
Particle Shape | Spherical |
Particle Size | 5 μm |
Pore Size | 100 Å |
Quantity | 1/Ea. |
USP Type | L3 |
Endcapped | No |
Type | Preparative Column |