Azlon Azlon™ Polypropylene Wide Mouth Containers with Screw Caps

Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.

Overview
Code: A0

Additional Details:
Additional Details: Weight: 3.14000kg



Product Code. 12511486

Quantity Price
1 211.0  € / Pack of 24
Estimated Shipment
14-08-2025
Add to basket


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Capacity (Metric) 1200 mL
For Use With (Application) Storage of Samples, Powders, Animal Feeds
Includes Unlined Screw Cap
Material Polypropylene
Quantity 24/PK
Temperature Range (Metric) –20 to 135°C
Weight (Metric) 3.14 kg
Clarity Translucent
Closure Included Yes
Autoclavable Autoclavable
Mouth Wide
Shape Round
Height (Metric) 132 mm
Product Type Storage Container
Closure Liner Unlined
Diameter (Metric) 120 mm
Closure Type Screw Cap

  • Autoclavable wide mouth containers with unlined screw caps
  • Good chemical resistance
  • Ideal for storage of samples, powders, animal feeds, and much more.

Alternative Products
Documentation