Learn More
Azlon™ Polypropylene Wide Mouth Containers with Screw Caps
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
Brand: Azlon JWP0950P
Description
Manufactured from Polypropylene. Azlon™ Polypropylene Wide Mouth Containers with Screw Caps are autoclavable with unlined screw caps. Ideal for storage of samples, powders, animal feeds, and much more.
- Autoclavable wide mouth containers with unlined screw caps
- Good chemical resistance
- Ideal for storage of samples, powders, animal feeds, and much more.

Specifications
950 mL | |
Storage of Samples, Powders, Animal Feeds | |
Polypropylene | |
–20 to 135°C | |
Translucent | |
Autoclavable | |
Round | |
Storage Container | |
Screw Cap |
Clear, White | |
Unlined Screw Cap | |
24/PK | |
2.71 kg | |
Yes | |
Wide | |
100 mm | |
120 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.