Mölnlycke™ Biogel™ NeoTech Gloves
Sterile cleanroom gloves with beaded cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ NeoTech Indicator™ Underglove to form a breach indication system.
Additional Details:
Weight:
5.70000kg
Specification
| Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
|---|---|
| Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Smooth |
| Finger Thickness (English) | 8.3 mil |
| Finger Thickness (Metric) | 0.21 mm |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polychloroprene |
| Palm Thickness (English) | 7.5 mil |
| Palm Thickness (Metric) | 0.19 mm |
| Powdered | Powder Free |
| Size | 7 |
| Sterility | Sterile |
| Thickness (English) | 6.7 mil (Cuff) |
| Thickness (Metric) | 0.17 mm |
| Tensile Strength | 21 MPa |
| Length (English) | 11.8 in. |
| Length (Metric) | 30 cm |