missing translation for 'onlineSavingsMsg'
Learn More

Mölnlycke™ Biogel™ NeoTech Gloves
GREENER_CHOICE

Sterile cleanroom gloves with beaded cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ NeoTech Indicator™ Underglove to form a breach indication system.

Brand:  Mölnlycke™ 4450985-02

 View more versions of this product

Product Code. 17875738

  • ONLINE EXCLUSIVE PRICE
    495.00 €
    324.91 € / 200 pairs
    Save 170.09 €
    34% Off
Only null left
Estimated Shipment: 19-11-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be worn together with Biogel™ NeoTech Indicator™ Underglove to form a breach indication system
  • Tested and cleared for use with chemotherapy agents
  • Synthetic polychloroprene
  • Biogel hydrogel polymer coating for easy donning
  • Exceed industry standard for force at break, tensile strength and elongation
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Class 100 (ISO 5)
0.65
Single-use
8.3 mil
Specific
Polychloroprene
0.19 mm
8.5
6.7 mil (Cuff)
21 MPa
30 cm
EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
No
White
Smooth
0.21 mm
Yes
7.5 mil
Powder Free
Sterile
0.17 mm
11.8 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.