Learn More
Mölnlycke™ Biogel™ PI Micro Tech Gloves

Sterile, cleanroom gloves with beaded anti-slip cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ PI Micro Tech Indicator Underglove to form a breach indication system.
Brand: Mölnlycke™ 4448580-00
370.24 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Can be worn together with Biogel™ PI Micro Tech Indicator™; Underglove to form a breach indication system
- Exceed industry standard for Force at break, tensile strength and elongation
- Tested and cleared for use with chemotherapy agents
- Synthetic polyisoprene
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection

Specifications
ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 | |
Class 100 (ISO 5) | |
0.65 | |
Single-use | |
8.3 mil | |
Specific | |
Polyisoprene | |
0.20 mm | |
8 | |
6.3 mil (Cuff) | |
29 MPa | |
30 cm |
EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 | |
No | |
White | |
Smooth | |
0.21 mm | |
Yes | |
7.7 mil | |
Powder Free | |
Sterile | |
0.16 mm | |
11.8 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.