missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mölnlycke™ Biogel™ PI Tech Gloves

Sterile, cleanroom gloves with beaded anti-slip cuffs and curved fingers are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments. Adviced to be worn in combination with the Biogel™ PI Tech Indicator Underglove to form a breach indication system.
509.00 € - 636.00 €
Specifications
Certifications/Compliance | ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 |
---|---|
Certifications/Compliance (Europe) | EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 0.65 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17825788
![]() |
Mölnlycke™
4440955-02 |
5.5 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17835728
![]() |
Mölnlycke™
4440960-02 |
6 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17855728
![]() |
Mölnlycke™
4440965-02 |
6.5 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17845728
![]() |
Mölnlycke™
4440970-02 |
7 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17875728
![]() |
Mölnlycke™
4440975-02 |
7.5 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17835788
![]() |
Mölnlycke™
4440980-02 |
8 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17865728
![]() |
Mölnlycke™
4440985-02 |
8.5 |
636.00 €
200 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
17855768
![]() |
Mölnlycke™
4440990-02 |
9 |
509.00 €
160 pairs |
Estimated Shipment: 20-08-2025
Log in to see stock. |
|||||
Description
- Can be worn together with Biogel™ PI Tech Indicator™ Underglove to form a breach indication system
- Exceed industry standard for force at break, tensile strength and elongation
- Tested and cleared for use with chemotherapy agents
- Synthetic polyisoprene
- Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Specifications
ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102 | |
Class 100 (ISO 5) | |
0.65 | |
Single-use | |
10.6 mil | |
Specific | |
Polyisoprene | |
0.25 mm | |
Sterile | |
0.20 mm | |
30 cm |
EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420 | |
No | |
White | |
Smooth | |
0.27 mm | |
Yes | |
9.8 mil | |
Powder Free | |
7.9 mil (Cuff) | |
11.8 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title