missing translation for 'onlineSavingsMsg'
Learn More

Mölnlycke™ Biogel™ PI Tech Indicator Underglove
GREENER_CHOICE

Sterile, blue cleanroom undergloves with beaded cuffs and curved fingers are made to be worn in combination with the Biogel™ PI Tech overglove to form a breach indication system. The gloves are suitable for use in aseptic and Class 100 (ISO 5) / EU GMP Grade A environments.

509.00 € - 636.00 €

Specifications

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
View More Specs

Products 8
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
17805758
GREENER_CHOICE
View Documents
Mölnlycke™
4441655-02
5.5
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17845758
GREENER_CHOICE
View Documents
Mölnlycke™
4441660-02
6
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17875768
GREENER_CHOICE
View Documents
Mölnlycke™
4441665-02
6.5
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17855758
GREENER_CHOICE
View Documents
Mölnlycke™
4441670-02
7
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17805778
GREENER_CHOICE
View Documents
Mölnlycke™
4441675-02
7.5
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17895768
GREENER_CHOICE
View Documents
Mölnlycke™
4441680-02
8
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17885768
GREENER_CHOICE
View Documents
Mölnlycke™
4441685-02
8.5
636.00 €
200 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
17825728
GREENER_CHOICE
View Documents
Mölnlycke™
4441690-02
9
509.00 €
160 pairs
View alternative products
Save Up to 
»
Only null left
Estimated Shipment: 20-08-2025
Add to basket
 
Description

Description

  • Blue underglove can be worn together with Biogel™ PI Tech to form a breach indication system
  • Exceed industry standard for force at break, tensile strength and elongation
  • Tested and cleared for use with chemotherapy agents
  • Synthetic polyisoprene Biogel hydrogel polymer coating for easy donning
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection
Specifications

Specifications

ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Class 100 (ISO 5)
0.65
Single-use
11 mil
Specific
Polyisoprene
0.26 mm
Sterile
0.21 mm
11.8 in.
EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
No
Blue
Smooth
0.28 mm
Yes
10.4 mil
Powder Free
8.3 mil (Cuff)
28 MPa
30 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.