Mölnlycke™ Biogel™ Tech Gloves

Sterile durable all-purpose critical environment glove. It offers excellent barrier protection as well as fit, feel and comfort . It has been tested and cleared for use with chemotherapy agents.

Additional Details:
Additional Details: Weight: 6.60000kg



Product Code. 17805768

Quantity Price
1 371.0  € / 200 pairs
Estimated Shipment
19-11-2025
Add to basket


Description and Specification

Specification

Certifications/Compliance ASTM D3577 Viral penetration ASTM F1671 Pyrogenicity ASTM D7102
Certifications/Compliance (Europe) EN 455, ISO 10282 , EN 374, EN 16523-1, PPE Cat. III, Quality/Environment ISO 13485, ISO 14001, Sterilisation ISO 11137, Viral penetration ISO 16604, Allergenicity ISO 10993, Labelling EN 556-1, EN ISO 15223-1, EN ISO 21420
Cleanroom Class Class 10,000 (ISO 7)
Accelerator Free No
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Smooth
Finger Thickness (English) 10.6 mil
Finger Thickness (Metric) 0.27 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory / Cleanroom Use
Latex Free No
Material Latex
Palm Thickness (English) 10.0 mil
Palm Thickness (Metric) 0.26 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 8.1 mil (Cuff)
Thickness (Metric) 0.21 mm
Tensile Strength 30 Mpa
Length (English) 11.8 in.
Length (Metric) 30 cm

  • Natural Rubber Latex
  • Biogel hydrogel polymer coating for easy donning
  • Beaded cuff
  • PPE Category III, certified to Type C chemical permeation testing
  • Exceed industry standard for Force at break, tensile strength and elongation
  • Every glove (100%) is air-inflation tested for holes typically not detected in a visual inspection