Whirl-Pak™ Black Sterilized Bags
Black Sterilized Bag provides the maximum protection when comparing all other opaque bags on the market. With built-in secure closure tabs, our black bags are ideal for the shipping and storage of all forms of sample material that are sensitive to light.
Additional Details:
Weight:
9.50000kg
Specification
Autoclavable | Not Autoclavable |
---|---|
Capacity (English) | 4 oz. |
Capacity (Metric) | 118 mL |
Closure Type | Tape and Wire |
Color | Black |
Disposable | Single-use |
For Use With (Application) | Sample Collection |
Material | Polyethylene |
Sterility | Sterile |
Fill Volume | 118 mL |
Film Description | Polyethylene |
No. per Case | 500 |
Outer Packaging | Cardboard |
Protective Inner Packaging | Yes |
Sterilization Method | Ethylene oxide |
Temperature Range (English) | -320°F to -180°F |
Temperature Range (Metric) | -196°C to -82°C |
Dimensions (L x W) | 3 x 7.25 in. |
Length (English) | 7.25 in. |
Length (Metric) | 18.5 cm |
Width (English) | 3 in. |
Width (Metric) | 7.5 cm |
Product Type | Sample Bag |