Marienfeld Superior™ Borosilicate Glass Cover Glasses, Round

Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10249911

Quantity Price
1 72.62  € / Pack of 1000
Estimated Shipment
28-07-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Product Type Coverslip
Shape Circle
Material Borosilicate Glass D 263 M
Thickness (Metric) #1 (0.13 to 0.16 mm)
Diameter (Metric) 18 mm
For Use With (Equipment) Microscope Slides
Certifications CE Mark
Quantity 1000

  • Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
  • For light and fluorescence microscopy, especially in medical and biological science
  • Excellent flatness, absolutely colorless, perfectly clear
  • Refractive index ne: 1.5255
  • Abbe value ve: 55
  • In compliance with DIN ISO 8255
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Alternative Products