Learn More
Marienfeld Superior™ Borosilicate Glass Cover Glasses, Rectangular
Use Marienfeld Superior™ Borosilicate Glass Cover Glasses to provide quality, reliability and performance for your laboratory microscopy needs. They are from easily separable material and, therefore, well-suited for automated cover slipping equipment.
Brand: Marienfeld Superior™ 0101192
54.10 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
- For light and fluorescence microscopy, especially in medical and biological science
- Excellent flatness, absolutely colorless, perfectly clear
- Refractive index ne: 1.5255
- Abbe value ve: 55
- In compliance with DIN ISO 8255
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
Coverslip | |
Borosilicate Glass D 263 M | |
24 x 40 mm | |
CE Mark |
Rectangle | |
#1 (0.13 to 0.16 mm) | |
Microscope Slides | |
1000 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.