missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube F740hiw ULT Freezer, 5 Compartments, CO2 Backup
GREENER_CHOICE

Product Code. 15922411
Click to view available options
Plug Type:
EU
Model:
Left-Handled Door Model
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15922411

Brand: Eppendorf™ F740322131

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Innovative, highest quality, minus 86 °C ultra-low temperature freezer featuring green cooling, reduced power consumption, and a variety of configurable options.

  • Natural refrigerants for future-proven cooling
  • Automated vent port for quick re-access to samples
  • Ergonomically designed door handle for smooth and easy operation
  • Personalized access control for highest sample safety
  • Proven two-stage compressor cascade systems for long-term working conditions
  • Easy access to air filter enables regular cleaning and better performance
  • Heavy-duty castors for easy movement when needed
  • Vacuum-insulated panels reinforced with polyurethane forma insulation
  • Intuitive user interface fore easy temperature setting and monitoring as well as data export via USB
  • Robust stainless steel body for high sample safety and easy cleaning
  • Internal probe head located in freezer center for reliable temperature measurement
  • Lockable security plate protects power and alarm-off switches fro accidental shut-off
  • Reduced power consumption translates to lower operating costs
  • Engineered for quiet operation to provide better working
    conditions
  • Increased sample storage capacity over its predecessors by 14 %
  • Optimized temperature accuracy for safe sample storage
  • Insulated inner doors with gaskets minimize temperature
    fluctuation during samples access
  • Advanced interface models feature unique user access and logging
    to provide the highest in sample security and safety
  • Inverter controller allows freezers to be used on 100, 115, 208, and
    230 V circuits with a simple change of power cable
  • Models available with 3 or 5 inner compartments for flexible layout options
  • Models available with left- or right-handled outer door for greater flexibility
  • Models available with air cooling or water cooling configurations
  • Models available with backup cooling configurations
  • Models available with chart recorders
TRUSTED_SUSTAINABILITY

Especificaciones

Description Water-Cooled
Capacity (Metric) 740 L
Door Style Left Handle
Cabinet Material Stainless Steel
Certifications/Compliance Individual Certificate of Quality, complete with serial number, provided as standard for your documentation.
Casters Yes
Includes EU Plug
Array 5 Inner Compartments
Model Left-Handled Door Model
Water Cooled Yes
Dimensions (DxWxH) Exterior 98 x 109.9 x 197.3 cm
Dimensions (D x W x H) Interior 62.1 x 86.5 x 139 cm
Chart Recorder No
Backup Systems CO2 (factory installed)
Plug Type EU
Electrical Requirements Integrated voltage inverter for flexible usage with 100 – 230 V mains / power supply.
Refrigerant R290/R170: Environmentally safe, HCFC-free and CFC-free refrigerants
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado