Honeywell KCL™ Dermatril™ P 743 Gloves
Honeywell KCL™ Dermatril™ P 743 Gloves feature chemical and mechanical resistance and are approved for food processing.
Additional Details:
Weight:
0.67500kg
Specification
Certifications/Compliance | ASTM 1671:2007 |
---|---|
Certifications/Compliance (Europe) | Approved for food processing according to EU 1935/2004. EC Category PSA 3 |
Color | Blue |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 11 |
Thickness (Metric) | 0.2 mm |
Quantity | 50/Pk |
Resistant To | Variety of cytotoxic agents, virus-resistant to ASTM F1671: 2007 |
Length (Metric) | 270 to 290 mm |