Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
These pipette tips offer low mounting and ejection forces less than 3 kg.
Additional Details:
Weight:
1.37890kg
Specification
Volume (Metric) | 250 μL |
---|---|
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2.01 in. |
Length (Metric) | 51.3 mm |
Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
For Use With (Application) | Liquid Handling |
Format | Rack, 192 |
Tip Style | UltraFine |
Quantity | 480 Tips/Mini Refill, 10 Refills/Cs. |
Disposable | Single-use |
For Use With (Equipment) | Rainin LTS |
Graduated | Yes |
Product Line | Eclipse |
Material | Polypropylene Resin |