Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors

These pipette tips offer low mounting and ejection forces less than 3 kg.

Additional Details:
Additional Details: Weight: 1.37890kg



Product Code. 17547786

Quantity Price
1 78.95  € / Pack of 960
Estimated Shipment
19-06-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Length (English) 2.01 in.
Length (Metric) 51.3 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims ATP, RNase/Dnase, Endotoxin-free
For Use With (Application) Liquid Handling
Sterilization Method E-beam
Format Rack, 192
Tip Style UltraFine
Quantity 480 Tips/Mini Refill, 10 Refills/Cs.
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line Eclipse
Material Polypropylene Resin

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA

Alternative Products