HALYARD™ EVOLUTION™ 4 Standard Surgical Gown

EVOLUTION™ 4 soft single-use Surgical Gowns use HALYARD™'s breathable SMS fabric, providing the right balance of comfort and protection during procedures involving low to moderate fluid contact.

Additional Details:
Additional Details: Weight: 9.31000kg



Product Code. 17898577

Quantity Price
1 232.65  € / Pack of 60
Estimated Shipment
03-12-2025
Add to basket


Description and Specification

Specification

Size Large, X-Long
Gender Unisex
Length (English) 145 cm
Length (Metric) 145 cm
No. of Pockets None
Width (English) 72 cm
Width (Metric) 72 cm
Product Type Surgical Gown
Material SMS
Color Blue
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Non-sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795
Autoclavable Not Autoclavable
No. per Pack 60

  • Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
  • Yellow collar: Easily identify a standard performance gown
  • HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the Standard Performance level per EN13795-1:2019
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging