missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ EVOLUTION™ 4 Standard Surgical Gown
EVOLUTION™ 4 soft single-use Surgical Gowns use HALYARD™'s breathable SMS fabric, providing the right balance of comfort and protection during procedures involving low to moderate fluid contact.
Brand: HALYARD™ 90042
This item is not returnable.
View return policy
Description
- Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
- Yellow collar: Easily identify a standard performance gown
- HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
- Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the Standard Performance level per EN13795-1:2019
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Specifications
| X-Large | |
| 127 cm | |
| None | |
| 85 cm | |
| SMS | |
| Hook and Loop Neck with Waist Ties | |
| Sterile | |
| Yes | |
| 1 hand towel | |
| Not Autoclavable |
| Unisex | |
| 127 cm | |
| 85 cm | |
| Surgical Gown | |
| Blue | |
| Single-use | |
| Knit | |
| Raglan Sleeve | |
| Regulation (EU) 2017/745 Class I, EN 13795 | |
| 1 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction