missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate

Color: Clear; Sterility: Sterile; Lid: With Lid
179.91 € - 345.16 €
Specifications
Format | Standard |
---|---|
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Binding Type | TC-Treated |
Product Code | Brand | Product Type | Volume (Metric) Working | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Volume (Metric) Working | Price | Quantity & Availability | ||||
10334791
![]() |
Falcon™
353072 |
Microplate | 1.5 to 2.2 mL |
206.72 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
||||
10141161
![]() |
Falcon™
353075 |
Cell Culture Plate | 1.5 to 2.2 mL |
179.91 €
Pack of 50 |
Estimated Shipment: 15-08-2025
Log in to see stock. |
||||
10413972
![]() |
Falcon™
353936 |
Cell Culture Plate | 40−275 μL |
345.16 €
Pack of 84 |
Estimated Shipment: 17-12-2025
Log in to see stock. |
||||
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Standard | |
0.32 cm2 | |
TC-Treated | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) |
With Lid | |
8 x 12 | |
Clear | |
96 | |
Cell Culture |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title