missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lightweight Cotton Lisle Inspection Gloves
Ideal for general inspection work, or for use as liners underneath unlined liquid proof gloves.
10.40 € - 10.60 €
Specifications
Coating Material | Uncoated |
---|---|
Color | White |
Hand | Ambidextrous |
Material | Cotton |
For Use With (Application) | Inspection, Electronics Assembly |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12865393
|
Fisherbrand™
19013538 |
Medium |
10.40 €
Pack of 12 |
In Stock
Log in to see stock. ![]() |
|||||
30280310
|
Fisherbrand™
19013540 |
Jumbo |
10.60 €
Pack of 12 |
Estimated Shipment: 08-09-2025
Log in to see stock. |
|||||
Description
- 100% cotton lisle gloves
- Two-piece construction
- Wear alone for inspection purposes
- Can be used as liners under liquid proof gloves
- Ambidextrous
Specifications
Uncoated | |
Ambidextrous | |
Inspection, Electronics Assembly |
White | |
Cotton |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title