missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Polypropylene Container with Screw Cap
Includes leakproof, polyethylene cap. Corning™ Gosselin™ Straight Polypropylene Container with Screw Cap is designed with a wide mouth to provide ample room for sample collection.
Brand: Gosselin™ TP52C-021
170.93 EUR valid until 2025-08-31
Use promo code "24157" to get your promotional price.
This item is not returnable.
View return policy
Description
Designed for sample collection, storage and transportation to laboratories.- Polyethylene cap
- Leakproof screw cap
- Sterile or nonsterile versions available

Specifications
125 mL | |
Sample collection | |
380/Pk. | |
Blue | |
No | |
72 mm | |
LDPE | |
Screw Cap |
Transparent | |
Polypropylene | |
Sterile | |
Yes | |
Cylindrical | |
Sample Container | |
52 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction