Fisherbrand™ Grade 605 Very Absorbent Joseph Paper

Used in laboratories and hospitals. Fisherbrand™ Grade 605 Very Absorbent Joseph Paper is thin and not fluffy.

Overview
Code: A0

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11780555

 N/A
N/A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Length (Metric) 500 mm
Width (Metric) 350 mm
Dimensions (L x W) 500 x 350 mm
Format Sheet
For Use With (Application) Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals
Packaging Quantity 500 Pk.
Grade 605

Applications:
  • Cleaning and drying of, glass containers, tubes, flasks, microscopic plates, bottles

Alternative Products