missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H400)
Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.
89.66 € - 144.00 €
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | Meets NFPA Class 1 |
| Color | Blue |
| For Use With (Equipment) | Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.) |
| Material | SMS Fabric (H400) |
| Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
30274673
|
O&M
34183 |
60 x 60 cm (24 x 24 in.) |
96.98 € 89.66 € / Pack of 120 Save 7.32 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274774
|
O&M
34158 |
91 x 91 cm (36 x 36 in.) |
124.90 € 115.47 € / Pack of 72 Save 9.43 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274660
|
O&M
34184 |
101 x 101 cm (40 x 40 in.) |
148.41 € 137.21 € / Pack of 72 Save 11.20 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274697
|
O&M
34157 |
114 x 114 cm (45 x 45 in.) |
134.20 € 124.08 € / Pack of 48 Save 10.12 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274721
|
O&M
34145 |
121 x 121 cm (48 x 48 in.) |
143.02 € 132.23 € / Pack of 48 Save 10.79 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274733
|
O&M
34146 |
137 x 137 cm (54 x 54 in.) |
155.76 € 144.00 € / Pack of 48 Save 11.76 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
|
30274735
|
O&M
34191 |
137 x 182 cm (54 x 72 in.) |
131.76 € 121.81 € / Pack of 24 Save 9.95 € 7% Off |
Estimated Shipment: 17-11-2025
Log in to see stock. |
|||||
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Specifications
| Autoclavable | |
| Blue | |
| SMS Fabric (H400) | |
| Yes |
| Meets NFPA Class 1 | |
| Most basin sets, instrument sets, procedure trays, large linen packs, and drills (9 to 13 lb.) | |
| Non-sterile | |
| Sterilization Wrap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title