O&M Halyard Quick Check Sterilization Wrap (H500)

Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.

Additional Details:
Additional Details: Weight: 10.53600kg



Product Code. 30274663

Quantity Price
1 148.16  € / Pack of 120
Estimated Shipment
17-11-2025
Add to basket


Description and Specification

Specification

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Equipment) Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.)
Material SMS Fabric (H500)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 76 x 76 cm (30 x 30 in.)
Length (English) 30 in.
Length (Metric) 76 cm
Width (English) 30 in.
Width (Metric) 76 cm
Product Type Sterilization Wrap

  • Inspect trays easier and faster than ever
  • Superior microbial barrier protection with patented Powerguard technology
  • Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
  • Made from recyclable No. 5 polypropylene fabric
  • Made in the USA