missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Quick Check Sterilization Wrap (H500)
Using Halyard Quick Check wraps is a fast, easy way to ensure instrument sterility is uncompromised.
Brand: O&M 34143
This item is not returnable.
View return policy
Description
- Inspect trays easier and faster than ever
- Superior microbial barrier protection with patented Powerguard technology
- Cleared for all of the same sterilization systems as Halyard Kimguard One-step Wrap
- Made from recyclable No. 5 polypropylene fabric
- Made in the USA
Specifications
| Autoclavable | |
| Blue | |
| SMS Fabric (H500) | |
| Yes | |
| 54 in. | |
| 54 in. | |
| Sterilization Wrap |
| Meets NFPA Class 1 | |
| Heavy instrument sets, retractors, and applications where frequent handling occurs (13 to 17 lb.) | |
| Non-sterile | |
| 137 x 137 cm (54 x 54 in.) | |
| 137 cm | |
| 137 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction