missing translation for 'onlineSavingsMsg'
Learn More
Learn More
O&M Halyard Sequential Sterilization Wrap (H100)
Halyard Sequential wraps are the industry standard for sterile processing teams.
91.43 € - 528.06 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) |
Material | SMS Fabric (H100) |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
30274665
|
O&M
10712 |
30.5 x 30.5 cm (12 x 12 in.) |
91.43 €
Pack of 1000 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274764
|
O&M
10715 |
38 x 38 cm (15 x 15 in.) |
161.84 €
Pack of 1000 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274712
|
O&M
10718 |
46 x 46 cm (18 x 18 in.) |
188.37 €
Pack of 1000 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274679
|
O&M
10720 |
50 x 50 cm (20 x 20 in.) |
201.02 €
Pack of 1000 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274662
|
O&M
10724 |
60 x 60 cm (24 x 24 in.) |
196.53 €
Pack of 500 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274762
|
O&M
10730 |
76 x 76 cm (30 x 30 in.) |
283.16 €
Pack of 300 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274742
|
O&M
10736 |
91 x 91 cm (36 x 36 in.) |
348.37 €
Pack of 300 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274689
|
O&M
10740 |
101 x 101 cm (40 x 40 in.) |
379.59 €
Pack of 250 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274667
|
O&M
10745 |
114 x 114 cm (45 x 45 in.) |
234.69 €
Pack of 250 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274652
|
O&M
10748 |
121 x 121 cm (48 x 48 in.) |
528.06 €
Pack of 250 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274772
|
O&M
10754 |
137 x 137 cm (54 x 54 in.) |
143.78 €
Pack of 100 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
30274708
|
O&M
10772 |
137 x 182 cm (54 x 72 in.) |
178.53 €
Pack of 100 |
Estimated Shipment: 19-08-2025
Log in to see stock. |
|||||
Description
- Tear-, flame-, lint- and abrasion-resistant
- POWERGUARD technology for enhanced microbial barrier protection
- Pre-vacuum steam sterilant penetration
- Ethylene Oxide (EO) sterilant penetration and residuals
- Maintenance of package integrity (MPI) to meet FDA requirements
- Instructions for Use that meet FDA guidelines
- Class 1 flammability rating
- Low linting
- Made in the USA
Specifications
Autoclavable | |
Blue | |
SMS Fabric (H100) | |
Yes |
Meets NFPA Class 1 | |
Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.) | |
Non-sterile | |
Sterilization Wrap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title