Product Code | Brand | Dimensions (L x W) | Price | ??product.searchResults.label.quantityAvail?? |
|
|||
---|---|---|---|---|---|---|---|---|
30274773
|
O&M
68018
|
45 x 45 cm (18 x 18 in.) |
172.24 €
Pack of 1000 |
|
||||
30274723
|
O&M
68024
|
60 x 60 cm (24 x 24 in.) |
199.9 €
Pack of 500 |
|
||||
30274690
|
O&M
68030
|
76 x 76 cm (30 x 30 in.) |
172.22 €
Pack of 300 |
|
||||
30274707
|
O&M
68036
|
91 x 91 cm (36 x 36 in.) |
236.88 €
Pack of 300 |
|
||||
30274658
|
O&M
68040
|
101 x 101 cm (40 x 40 in.) |
228.06 €
Pack of 250 |
|
||||
30274670
|
O&M
68048
|
121 x 121 cm (48 x 48 in.) |
125.50999999999999 €
Pack of 100 |
|
||||
30274659
|
O&M
68054
|
137 x 137 cm (54 x 54 in.) |
146.43 €
Pack of 100 |
|
||||
30274754
|
O&M
68072
|
137 x 182 cm (54 x 72 in.) |
213.55 €
Pack of 100 |
|
O&M Halyard Sequential Sterilization Wrap (H200)
Halyard Sequential wraps are the industry standard for sterile processing teams.
125.50999999999999 € - 236.88 €
Specification
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) |
Specification
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) |
Material | SMS Fabric (H200) |
Sterility | Non-sterile |
Latex Free | Yes |