O&M Halyard Sequential Sterilization Wrap (H200)
Halyard Sequential wraps are the industry standard for sterile processing teams.
Additional Details:
Weight:
11.12500kg
Specification
Product Type | Sterilization Wrap |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | Meets NFPA Class 1 |
Color | Blue |
For Use With (Equipment) | Linen towels, packs and gowns, light basin sets and single instruments (3 to 6 lb.) |
Material | SMS Fabric (H200) |
Sterility | Non-sterile |
Latex Free | Yes |
Dimensions (L x W) | 91 x 91 cm (36 x 36 in.) |
Length (English) | 36 in. |
Length (Metric) | 91 cm |
Width (English) | 36 in. |
Width (Metric) | 91 cm |