missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Wide-Necked Boxes, Round
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
750 mL
1000 mL
1500 mL
2000 mL
Unit Size:
Each
Description
- HDPE, transparent, shatterproof
- Screw lid made of PP with seal made of PE
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Transparent |
| Diameter (Metric) Inner Neck | 67 mm |
| For Use With (Application) | Foodstuff |
| Includes | Screw Lid |
| Material | HDPE |
| Quantity | 1 |
| Weight (Metric) | 0.06 kg |
| Clarity | Transparent |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction