missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-FLOW Ultimate 600 Peristaltic Pump

The Hei-FLOW Ultimate 600 Peristaltic Pump has the ability to switch between precise dosing and fast conveying make this pump model the perfect complement to a reactor system. With a flow rate of 2.0 - 4,056 ml/min, when operated with single-channel pump heads, flows from feed-batch and chemostat modes of operation can be conveyed precisely. Rapid filling and emptying of the reactor system is also possible.

Brand:  Heidolph™ 523-52060-00

3713.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10049240

  • 4365.00€ / Each

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!

This item is not returnable. View return policy

Description

Description

  • High speed range from 24 to 600 rpm
  • Pump drive is not suitable for multi-channel operation
  • Control accuracy motor: ±0.5%
  • Select direction of rotation: CW / CCW
  • Flow rates single-channel pumps: 2 to 4056 mL/min.
  • Flow rate accuracy (water without counter pressure): ±2%
  • Interval dosing: 0.001 to 9999 mL in breaks 0.1 sec. to 750 hr.
  • Volume dosing: 0.001 to 9999 mL
  • Digital interface: RS 232
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
LED
2 to 4056 mL/min.
Hei-FLOW Ultimate 600
Analog
IP55
24 to 600 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.