missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-PLATE Mix 'n' Heat Core

Product Code. 17555586 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
Various Styles
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
17555586 Various Styles Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17555586 Supplier Heidolph™ Supplier No. 5061110000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

In accordance with the motto 'simply stir and heat', our entry-level model Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions.

  • In accordance with the motto 'simply stir and heat', our entry-level model Hei-PLATE Mix 'n' Heat Core was designed with two rotary knobs to allow direct access to the two main functions. The speed and temperature are set using a scale. The maximum values are 1400 rpm and 300°C.
  • This magnetic stirrer is very easy to use and is equipped with the most important safety features. The large safety distance between the heating plate and the control elements, as well as the optical residual heat indicator at temperatures >50°C, protect against burns. A carrying aid on the underside ensures safe transport.
  • The heating function can be activated separately and is indicated by the LED button lighting up.
  • The patented Kera-Disk™ footprint made of anodized aluminum, is chemical-resistant, scratch-proof, and has a diameter of 145 mm. This unique size makes it suitable for use with many accessories and samples on a small footprint. The material used also enables the fastest heating times.
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 115/230 V
Size 145 mm dia.
Temperature (Metric) 20°C to 300°C, Ambient to 300°C
Temperature (English) 68°F to 572°F, Ambient to 572°F
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
No. of Positions Multiple
Max. Container Size 20 L
Stirring Range 100 to 1400 rpm
Warranty 3 Years
Dimensions (L x W x H) 0.168 x 0.299 x 0.101 m
Certifications/Compliance CE Certification
Display TFT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.