missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-PLATE Sensor Advanced Package Core+
Shop All Heidolph Instruments Products
Click to view available options
Plug Type:
Various Styles
Unit Size:
Each
Description
Includes:
- Magnetic stirrer Hei-PLATE Mix 'n' Heat Core+ (145 mm diameter)
- Fast and precise heating
- Without overshoot
- For sample-friendly work
- Pt1000 temperature sensor for precise temperature regulation
- Pt1000 holder with cable device for securely attaching the temperature sensor
- Silicone protective cover for a longer lasting protection of your magnetic stirrer
- Also available with 135 mm plate on request
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Voltage | 115/230 V |
| Size | 145 mm dia. |
| Temperature (Metric) | 20°C to 300°C, Ambient to 300°C |
| Temperature (English) | 68°F to 572°F, Ambient to 572°F |
| Weight (English) | 6.6 lb. |
| Weight (Metric) | 3 kg |
| Type | Stirring Hotplate |
| Shape | Round |
| Max. Sample Load | 25 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction