missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Hei-TORQUE Core, EU Plug
The Hei-TORQUE Core is a light overhead stirrer with a torque of 40 Ncm.
Brand: Heidolph Instruments 501-60410-00
6184.35 DKK valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- With a weight of 2.3 kg, the Hei-TORQUE Core is easier to carry than the other models and can be mounted on a stand and/or in various closed systems.
- It is a model of selected functions and important safety features that provide tangible help with any stirring task. Above all, the Hei-TORQUE Core scores with its simple operation: The quick-action chuck (Quick Chuck) can be opened and closed very easily without a key. The 'Max' button allows you to reach the maximum speed of 2,000 rpm in no time.
- The Hei-TORQUE Core has a quick-action chuck with a diameter of 10.5 mm and can therefore be combined with a variety of stirring tools. To achieve the best possible homogeneity, it is suitable for viscosities up to 10,000 mPas or volumes up to 25 liters (H2O).

Specifications
0 to 2000 rpm | |
Digital | |
0.4 in. | |
70 x 195 x 281.5 mm | |
EU | |
IP42 | |
Overhead Stirrer | |
5.1 lb. |
25 L | |
230 V | |
10.5 mm | |
Continuous Operation | |
1 | |
40 Ncm | |
10,000 mPas | |
2.3 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction