Learn More
Heidolph™ Hei-VAP Core HL G3
The Hei-VAP Core HL G3 uses an operating concept that is focused on the essentials: clear and with access to the basic parameters rotation speed and heating bath temperature at any time.
Brand: Heidolph™ 571-01300-00
24389.82 DKK valid until 2025-12-20
Use promo code "24121" to get your promotional price.
Description
- Clear digital display showing actual and set values
- Two separate knobs with dynamic control for setting the rotation speed and heating bath temperature: fast turning for large jumps, slow turning for precise setting of the set values
- Accidental changing of the values can be prevented by the lock function
- Intuitive LED ring light system makes activated functions clearly visible even from a distance
- Easy adjustment of the immersion depth up to 155 mm and the inclination angle from 20° to 80°
- Standby function and residual heat warning at heating bath temperatures above 50°C
- Hand lift model with G3 vertical glassware
- The standby button stops all functions
Specifications
| EU Plug | |
| 33.1 lb. | |
| 10 to 280 rpm | |
| LCD | |
| 68°F to 410°F | |
| G3 Vertical Glassware | |
| Stainless Steel | |
| ±1 K | |
| Hand Lift Rotary Evaporator |
| 15 kg | |
| 5 L Evaporating Flask, 4.5 L Bath | |
| 20°C to 210°C | |
| Brushless DC Motor | |
| 1400 W | |
| IP20 | |
| Electronic | |
| 20° to 80° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.