Heathrow Scientific™ Hexagonal Weighing Boats

Form spout by bending corner points together. Heathrow Scientific™ Hexagonal Weighing Boats include a wide, flat bottom to prevent tipping and spillage.

Additional Details:
Additional Details: Weight: 2.97100kg



Product Code. 12377499

Quantity Price
1 105.0  € / Pack of 500
Estimated Shipment
10-06-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Bottom Shape Flat
Disposable Single-use
Material Polystyrene
Shape Hexagonal
Type Weighing Boat
Size X-Large; 127 x 89 x 31 mm
Length (Metric) 127 mm
Width (Metric) 89 mm
Height (Metric) 31 mm

  • Bend flexible boats at points to form pour spouts
  • Flat bottoms and sloping sides provide accurate transfer
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F)
  • Can be used with microwave moisture analyzers
  • Antistatic
  • FDA/food-grade compliant
  • Pack of 500
  • Disposable

Alternative Products