missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves
These Indigo Nitrile Gloves are ideal for your routine laboratory work and are crafted with textured fingertips to ensure a firm grip.
25.35 €
Specifications
Certifications/Compliance (Europe) | PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4 |
---|---|
Chlorinated | No |
Accelerator Free | No |
Applications | Laboratory, Industrial |
AQL | 1.5 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17999970
|
Fisherbrand™
FB40PHBXS |
X-Small |
25.35 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
17909980
|
Fisherbrand™
FB40PHBS |
Small |
25.35 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
17929980
|
Fisherbrand™
FB40PHBM |
Medium |
25.35 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
17939980
|
Fisherbrand™
FB40PHBL |
Large |
25.35 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
17919980
|
Fisherbrand™
FB40PHBXL |
X-Large |
25.35 €
Pack of 200 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Non-sterile, non-powdered gloves offer high protection for a wide range of applications and general use
- Textured fingertips provide good grip
- Type B protective glove will help you to work safely with good ergonomic protection
- PPE Category III
- Ambidextrous
- Textured fingertips for secure handling
Specifications
PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4 | |
No | |
1.5 | |
Single-use | |
3.5 to 6.3 mil | |
Yes | |
2.4 to 3.5 in. | |
Powder Free | |
Non-sterile | |
0.06 to 0.09 mm | |
Beaded | |
240 mm |
No | |
Laboratory, Industrial | |
Indigo | |
Fingertip Textured | |
0.09 to 0.16 mm | |
Nitrile | |
0.06 to 0.09 mm | |
Nitrile Examination Glove | |
2.4 to 3.5 in. | |
Yes | |
9.4 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title