Learn More
Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters
For use with 0.2mL tubes, strips and 96-well microtitre plates used in molecular biology and biotechnology applications. Grant Instruments™ Interchangeable Block for QB Series Dry Block Heaters can withstand temperatures up to 100°C.
Brand: Grant Instruments™ QB-24
143.09 EUR valid until 2025-09-30
Use promo code "24296" to get your promotional price.
Description
- For use with QBD1, QBD2, QBD4, QBH2, QBA1 and QBA2 dry block heating system
- Accommodates a variety of test tube sizes
- Available in plain block format without holes

Specifications
24mm dia. test tubes and universal bottles | |
5 | |
24mm | |
50 mm hole depth |
Aluminum | |
Block | |
140 x 50 x 63 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.