Memmert™ Interior IP68 Socket for UN260plus

Interior IP68 socket that can be turned on and off with a switch.

Additional Details:
Additional Details: Weight: 0.01200kg



Product Code. 17520046

Quantity Price
1 462.0  € / Each
Estimated Shipment
28-07-2025
Add to basket


Description and Specification

Specification

For Use With (Equipment) UN260plus Oven
Type Interior Socket
Voltage 230 V
Amperage 2 A

  • Can only be ordered with limited temperature range - max. +60°C)
  • Electrical Requirements: 230 V, 2 A, 500 W
  • Can be switched off with the On/Off switch
  • Cannot be switched individually
  • Moisture tight IP68
  • Requires option A8 against surcharge