BINDER™ KBF PRO Climate Chamber

A powerful all-rounder among constant climate chambers, equipped with all kinds of sophisticated technology.

Additional Details:
Additional Details: Weight: 197.00000kg



Product Code. 30238273

Quantity Price
1 23506.0  € / Each
In stock, ready to ship: 25
Add to basket


  • Description and Specification
  • Accessories and Spare Parts
  • Warranty
  • Special Offers
Description and Specification

Specification

Capacity (Metric) 262 L
Chamber Material Stainless Steel (304/1.4301)
Material Stainless Steel
No. of Shelves 2
Plug Type CEE 7/7
Relative Humidity 10 to 98%
Temperature Range (Metric) -20°C to +100°C
Type Climate Chamber
Model KBF PRO 262
Voltage 208/240 V

Optional light modules are available to turn the KBF PRO into a chamber for ICH photostability testing or plant growth.

Features:

  • Temperature range: -20 to +100°C
  • Humidity range: 10 to 98% RH
  • Energy-efficient cooling with modern inverter cooling unit
  • Cooling with climate-neutral R-290 refrigerant
  • Door heating to prevent condensation
  • Adjustable fan speed
  • Humidity regulation with capacitive humidity sensor and responsive steam humidification
  • Housing design with HIT technology
  • Stainless-steel inner chamber
  • Inner doors made of metal oxide-coated safety glass
  • Two racks with stainless-steel telescopic rails
  • Large access port with silicone plug
  • Floor-standing units featuring robust twin casters with brakes at the front
  • Stackable tabletop units with a volume of up to 130 L
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Ergonomically adjustable control terminal (for units with a volume of 470 L and above)
  • Signal triangle with light-up status display (for units with a volume of 470 L and above)
  • Internal data logger, measured values can be read out in open format via USB
  • Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
  • Unit self-test for comprehensive status analysis
  • Data interfaces: Ethernet, USB
  • BINDER Multi Management Software APT-COM™ basic edition
  • Optional light modules for ICH photostability testing (for models 260, 470, 720)
  • Optional LED light modules for plant growth (for models from 260)

Accessories and Spare Parts
Warranty
Special Offers