missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Semperguard™ Latex Powder-Free Innercoated Gloves
Semperguard™ Latex Powder-free Innercoated Gloves are disposable protective glove made of natural rubber with a synthetic inner coating.
18.72 € - 19.67 €
Specifications
Certifications/Compliance | EN 420, EN 374, EN 455; Medical device class I; Single-use protective glove for complex risks, category III |
---|---|
Coated Area | Inside |
Coating Material | Synthetic |
Color | Natural |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15583506
|
Semperguard™
3000001289 |
X-Small |
19.35 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15593506
|
Semperguard™
3000001290 |
Small |
18.72 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15503516
|
Semperguard™
3000001291 |
Medium |
19.35 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15513516
|
Semperguard™
3000001292 |
Large |
19.35 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
15523516
|
Semperguard™
3000001293 |
X-Large |
19.67 €
Pack of 90 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- CE category III protective glove for complex risks
- CE Class I examination glove
- Skin-friendly, powder-free hygiene glove made of natural rubber
- Good grip and easy to don through innovative production technology
- Free from phthalates/softeners
- Tested and certified according to 1935/2004 - suitable for food contact
Specifications
EN 420, EN 374, EN 455; Medical device class I; Single-use protective glove for complex risks, category III | |
Synthetic | |
Single-use | |
Ambidextrous | |
Powder Free | |
Non-sterile | |
Medical device class I. Suitable for food contact | |
240 mm |
Inside | |
Natural | |
Fully Textured | |
Rubber | |
Protective Gloves | |
0.24 mm (measure in double layer) | |
Rolled |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title