missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 614 Grade Filter Papers, Folded

Used for filtration of essential oils, emulsions, essences, extracts, spirits, etc. and for malt analysis in breweries. Macherey-Nagel™ MN 614 Grade Filter Papers, Folded is an embossed qualitative paper with medium fast filtration speed that is recommended for technical applications.

Brand:  Macherey-Nagel™ 527015

31.90 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10342571

  • 32.70 € / Pack of 100
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

Specifications

Specifications

75 g/m2
Folded
20 sec
MN 614
0.25 mm
150 mm
Embossed
Cellulose
Breweries
100 Pk.
Qualitative Filter Paper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.