Thermo Scientific™ Nalgene™ Wide-Mouth LDPE Bottles with Closure: Bulk Pack

Easily fill and dispense materials with these durable, translucent and chemical-free LDPE bottles.

Overview
724.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Code: A0

Additional Details:
Additional Details: Weight: 14.74000kg



Disclaimers:

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Code. 10426283

Quantity Price
1 731.24  € / Pack of 500
Estimated Shipment
03-11-2025
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Capacity 4 oz., 125 mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Natural
Description Wide-Mouth Bottle
Diameter (Metric) Inner Neck 28 mm
Material LDPE
No. per Case 500
No. per Pack 500
Sterility Non-sterile
Closure Color Natural
Neck Finish 38 mm
Certifications/Compliance Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 99 mm
Product Type Wide Mouth Bottle
Width (English) 1.98 in.
Height (English) 3.89 in.
Closure Material Polypropylene
Closure Size 38 mm
Diameter (Metric) 50 mm
Closure Type Screw (Bulk Packed, Unassembled)
Through the Closure Dispensing No

Features:
  • Natural polypropylene closures
  • Ideal for trace metal analysis because of LDPE low trace metal content
  • Uniform walls that resist splitting and puncturing
  • Leakproof†

Alternative Products