missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Stand-Up Sample Bags

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

Brand:  Whirl-Pak™ B01364WA

 View more versions of this product

Product Code. 30281139

  • 1290.25 € / Pack of 6000
Only null left
Estimated Shipment: 24-10-2025
Add to basket
This item is not returnable. View return policy

Description

Description

Stand-up bags make it very easy to add material to the bag and to remove sample for testing or analysis. The flat bottom ensures stability and the wire tabs hold the top open for easy access.

  • Paper-like finish virtually eliminates ink smearing
  • Surface that will accept a variety of writing instruments
  • Sterilized after manufacturing
Specifications

Specifications

Whirl-Pak™ Stand-Up Bag
4 oz.
Tape and Wire
Single-use
Sterile
4 oz.
500/Pk.
Plastic
Ethylene Oxide Gas
-196°C to +82°C
18.5 x 7.5 cm (7.25 x 3 in.)
18 cm
7.5 cm
Not Autoclavable
118 mL
Clear with White Block
Polyethylene
0.064 mm
Yes
Cardboard
500/Pk.
-320°F to +180°F
2.50 mil
7.25 in.
3 in.
Stand-up Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.