missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Wide Mouth Bottles Series 303

Designed with a wide opening for easy filling and cleaning. Kautex™ Wide Mouth Bottles are ideal for liquids, pastes and granules.

Brand:  Kautex™ 2000070531

344.67 EUR valid until 2025-09-30
Use promo code "24323" to get your promotional price.


 View more versions of this product

Product Code. 15931391

  • 458.00 € / Pack of 279
Only null left
Estimated Shipment: 06-08-2025
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

  • Manufactured from low density polyethylene (LDPE) for flexibility and toughness
  • Natural translucent color, round bottles
  • Easy to fill and clean
  • Ideal for dispensing, sending samples, adhesives, transportation and storage 
  • Includes leakproof screw closure
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
Round
30.8 mm
No
Round
Wide Neck Bottle
Dispensing, Sending Samples, Mailing, Transport, Storage
LDPE
1 Ea.
No
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.