Ansell BioClean™ N-Plus BNPS 16 in. Sterile Nitrile Cleanroom Gloves

Elbow-length nitrile gloves offer resistance to a range of chemicals and are hand specific to enable prolonged use. Recommended for Class 10/ISO 4 critical environments.

Overview
770.64 EUR valid until 2025-12-31
Use promo code "24381" to get your promotional price.



Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12785845

Quantity Price
1 1130.0  € / 200 pairs
Estimated Shipment
27-06-2025
Add to basket


  • Description and Specification
  • Alternative Products
  • Documentation
Description and Specification

Specification

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Size 8.5
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BNPS85
Series BioClean™ N-Plus BNPS
Length (English) 16 in.
Length (Metric) 40 cm

Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions

  • Extra-length nitrile cleanroom gloves
  • Sterilzed by gamma irradiation
  • Textured surface, powder free, beaded cuff
  • Hand-specific and anatomically shaped
  • Extended leaching in pure deionized water ensures low levels of chlorides and extractable metals
  • AQL: 0.65 for holes (1000mL water test)
  • Compatible for use in ISO Class 4
  • USP 797 Compliant
  • USP 800 Compliant
  • ASTM D6978 05 Tested
  • Double Donnable

Alternative Products
Documentation

Technical documents